This item is Discontinued.

Trademark Fine Art Vilhelm Hammershoi 'Interior With A Lady Reading' Canvas Art, 35x47 BL02004-C3547GG

Vilhelm Hammershoi 'Interior With A Lady Reading' Canvas Art, 35x47 (Discontinued)

  • Mfr # BL02004-C3547GG
  • Zoro # G701492354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL02004-C3547GG
Zoro #
G701492354
UPC #
192664154875
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
People
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
Vilhelm Hammershoi

Description

  • Artist: Vilhelm Hammershoi
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman sitting on the right side of a white room.

With Images from over 8,000 collections and more than 29,000 artists, Bridgeman Art Library collection represents international museums, galleries and artists by providing a central source of fine art for image users.Every subject, concept, style and medium is represented: from the masterpieces of national museums to the hidden treasures of private collections.Bridgeman Art Library is the world's largest archive of fine art, cultural and historical stills and now footage available for licensing and reproduction.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.