This item is Discontinued.
This item is Discontinued.
Vincent van Gogh Wall Collection (Discontinued)
Specifications
Product Information
- MFR #
- WC0001-SET-5
- Zoro #
- G701696295
- UPC #
- 886511726017
- Country of Origin
- United States
Dimensions
- Overall Dimensions
- 39" x 47"
- Panel Dimensions
- 14" x 19", 14" x 19", 14" x 19", 18" x 24", 18" x 24"
Details
- Product Type
- Canvas Wall Collection
- Style
- Impressionism
- Subject
- Landscapes
- Artist
- Vincent van Gogh
Description
- Artist: Vincent van Gogh
- Subject: Landscapes
- Style: Impressionism
- Product Type: Canvas Wall Collection
- Panel Dimensions: 14" x 19", 14" x 19", 14" x 19", 18" x 24", 18" x 24"
- Overall Dimensions: 39" x 47"
- Made in USA
This collection of ready to hang, gallery-wrapped art pieces features an assortment by Vincent van Gogh.
Vincent van Gogh was a Dutch post-Impressionist painter whose work, notable for its rough beauty, emotional honesty and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism and early abstraction was enormous, and it can be seen in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.