This item is Discontinued.

Trademark Fine Art Vintage Apple Collection 'Mermaid Campari 1936' Canvas Art, 22x32 ALI18284-C2232GG

This item is Discontinued.

Trademark Fine Art

Vintage Apple Collection 'Mermaid Campari 1936' Canvas Art, 22x32 (Discontinued)

Mfr # ALI18284-C2232GG
Zoro # G701385281
UPC # 192055367921
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI18284-C2232GG
Zoro #
G701385281
UPC #
192055367921
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Fantasy
Artist
Vintage Apple Collection
Style
Mid-Century Modern

Description

  • Artist: Vintage Apple Collection
  • Subject: Fantasy
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a mermaid laying out in the center of white scene.

These posters got their start in the late 1800s when brands hired artists and illustrators to create their ads and announcements for various products such as chocolates, alcohol, soap, or cigarettes. This was the time when the development of mass printing emerged and this new technology allowed for low-cost reproductions with vibrant colors. These works on posters became more affordable than original art and grew in popularity. This new industry attracted many aspiring artists looking to generate revenue from their work. The commercial success of these posters began the trend of the vintage poster, which has continued into the 21st century.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.