This item is Discontinued.

Trademark Fine Art Vintage Lavoie 'Ads Local 1' Canvas Art, 22x32 ALI19828-C2232GG

This item is Discontinued.

Trademark Fine Art

Vintage Lavoie 'Ads Local 1' Canvas Art, 22x32 (Discontinued)

Mfr # ALI19828-C2232GG
Zoro # G101403196
UPC # 192055412805
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI19828-C2232GG
Zoro #
G101403196
UPC #
192055412805
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Vintage Lavoie
Product Type
Gallery-Wrapped Canvas Art
Style
Mid-Century Modern
Subject
Animals

Description

  • Artist: Vintage Lavoie
  • Subject: Animals
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features hippos over a map of a on a green background.

Ms. Lavoie is an artist with a keen interest in art history, which includes not only the Old Masters, but vintage advertising art which in a number of cases was created by some of the most famous artists of the day. Favorite eras are the Art Nouveau and Art Deco eras, but anything beautiful or clever catches her eye.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.