This item is Discontinued.

Trademark Fine Art Vintage Lavoie 'Ads Local 3' Canvas Art, 16x24 ALI19830-C1624GG

This item is Discontinued.

Trademark Fine Art

Vintage Lavoie 'Ads Local 3' Canvas Art, 16x24 (Discontinued)

Mfr # ALI19830-C1624GG
Zoro # G001403470
UPC # 192055412874
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI19830-C1624GG
Zoro #
G001403470
UPC #
192055412874
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Animals
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Vintage Lavoie

Description

  • Artist: Vintage Lavoie
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a panda in the center of the frame holding onto a tree.

Ms. Lavoie is an artist with a keen interest in art history, which includes not only the Old Masters, but vintage advertising art which in a number of cases was created by some of the most famous artists of the day. Favorite eras are the Art Nouveau and Art Deco eras, but anything beautiful or clever catches her eye.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.