This item is Discontinued.

Trademark Fine Art Virgilio Mattoni De La Fuente 'The Baths Of Caracalla' Canvas Art, 12x24 BL02282-C1224GG

This item is Discontinued.

Trademark Fine Art

Virgilio Mattoni De La Fuente 'The Baths Of Caracalla' Canvas Art, 12x24 (Discontinued)

Mfr # BL02282-C1224GG
Zoro # G801502175
UPC # 192664525361
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL02282-C1224GG
Zoro #
G801502175
UPC #
192664525361
Country of Origin
United States

Dimensions

Size
12 in x 24 in

Details

Artist
Virgilio Mattoni de la Fuente
Subject
Figurative
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Virgilio Mattoni de la Fuente
  • Subject: Figurative
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a crowd of people inside a large building with vaulted ceilings and tall pillars.

Prominent Colors: Tan, White, Grey, Black, Brown

Virgilio Mattoni de la Fuente was a Spanish painter of historical and Post-Romantic realism. He practiced portraiture, historical genre and religious themes, his academic style sometimes approaching modernist trends. In 1881 he won the Second Medal of the National Exhibition of Fine Arts for his painting "The Baths of Caracalla", which he had painted in Rome. In 1887, he received the Medal of Second Class at the National Exhibition of Fine Arts for his painting "The Last Days of Fernando III the Saint".

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.