This item is Discontinued.

Trademark Fine Art Vito Guarino 'Fiera Milano C' Canvas Art, 24x32 1X01535-C2432GG

This item is Discontinued.

Trademark Fine Art

Vito Guarino 'Fiera Milano C' Canvas Art, 24x32 (Discontinued)

Mfr # 1X01535-C2432GG
Zoro # G001302117
UPC # 192055113641
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1X01535-C2432GG
Zoro #
G001302117
UPC #
192055113641
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Abstract
Artist
Vito Guarino
Style
Eclectic
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Vito Guarino
  • Subject: Abstract
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a blurry scene showing a person standing in a doorway on the right side of the frame.

1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.