This item is Discontinued.

Trademark Fine Art Whistler 'Green And Silver Beaulieu Touraine' Canvas Art, 22x32 AA00943-C2232GG

This item is Discontinued.

Trademark Fine Art

Whistler 'Green And Silver Beaulieu Touraine' Canvas Art, 22x32 (Discontinued)

Mfr # AA00943-C2232GG
Zoro # G001336204
UPC # 192055074379
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00943-C2232GG
Zoro #
G001336204
UPC #
192055074379
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Artist
Whistler
Style
Traditional

Description

  • Artist: Whistler
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a large field of green grass with a town behind it.

James Abbott McNeill Whistler was an American artist, active mainly in the United Kingdom, during the American Gilded Age. While his art embodied a subtle delicacy, he was known for his combative personality and rejection of sentimentality and moral allusion in painting. A proponent of the motto "art for art's sake," Whistler's artistic theories influenced the art world as well as the broader culture of his time.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.