This item is Discontinued.

Trademark Fine Art William Merritt Chase 'Still Life With Fish' Canvas Art, 24x32 AA00967-C2432GG

William Merritt Chase 'Still Life With Fish' Canvas Art, 24x32 (Discontinued)

  • Mfr # AA00967-C2432GG
  • Zoro # G001338574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA00967-C2432GG
Zoro #
G001338574
UPC #
192055075291
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Still Life
Artist
William Merritt Chase
Style
Traditional

Description

  • Artist: William Merritt Chase
  • Subject: Still Life
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a pile of caught fish sitting on a table.

William Merritt Chase was an American painter and teacher known for his involvement in Impressionism. He worked primarily in oil painting and pastel, but also created watercolor paintings and etchings. William established the Chase School in 1896, which later became Parsons The New School for Design

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.