This item is Discontinued.

Trademark Fine Art Winslow Homer 'The Cliffs' Canvas Art, 24x32 BL01552-C2432GG

Winslow Homer 'The Cliffs' Canvas Art, 24x32 (Discontinued)

  • Mfr # BL01552-C2432GG
  • Zoro # G001492252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL01552-C2432GG
Zoro #
G001492252
UPC #
192055020079
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Nautical
Artist
Winslow Homer
Style
Illustration
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Winslow Homer
  • Subject: Nautical
  • Style: Illustration
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three women standing on a rocky cliff.

Winslow Homer was an American landscape painter and printmaker, best known for his marine subjects. He is considered one of the foremost painters in 19th-century America and a preeminent figure in American art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.