This item is Discontinued.

Trademark Fine Art Winterhalter 'Portrait Of Empress Maria Alexandrovna' Canvas Art, 18x24 AA01226-C1824GG

This item is Discontinued.

Trademark Fine Art

Winterhalter 'Portrait Of Empress Maria Alexandrovna' Canvas Art, 18x24 (Discontinued)

Mfr # AA01226-C1824GG
Zoro # G001339335
UPC # 192055085641
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01226-C1824GG
Zoro #
G001339335
UPC #
192055085641
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
People
Artist
Winterhalter
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Winterhalter
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman wearing a decorative dress on a dark background.

Franz Xaver Winterhalter was a German painter and lithographer known for his portraits of royalty in the mid-nineteenth century; his name has become associated with fashionable court portraiture. To deal with his many portrait commissions, Winterhalter made extensive use of assistants. No portrait painter had ever enjoyed such an extraordinary royal patronage as Winterhalter; only Rubens and Van Dyck worked as he did in an international network.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.