This item is Discontinued.

Trademark Fine Art Wyanne 'Shoulder Hug' Canvas Art, 22x32 ALI18385-C2232GG

Wyanne 'Shoulder Hug' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI18385-C2232GG
  • Zoro # G001406792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI18385-C2232GG
Zoro #
G001406792
UPC #
192055371966
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Style
Bold & Eclectic Modern
Artist
Wyanne
Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Wyanne
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in the center of the frame with a cat on her shoulder.

My name is pronounced Y-Anne, not Wayne. I used to not like it, but later decided it's a cool name for an artist. I�ve been a full-time artist for the past 20 years. I have been blessed to have my work in collections all over the world. I currently live in Atlanta, Georgia with my husband and two children. A spotted mini dachshund and a dozen aquariums of Betta fish, shrimp and snails keep me company in my studio every day, while I do what I love....paint. Life is grand!

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.