This item is Discontinued.

Trademark Fine Art Yale Gurney 'We Are Family' Canvas Art, 22x32 YG7248-C2232GG

This item is Discontinued.

Trademark Fine Art

Yale Gurney 'We Are Family' Canvas Art, 22x32 (Discontinued)

Mfr # YG7248-C2232GG
Zoro # G001700463
UPC # 191344539742
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YG7248-C2232GG
Zoro #
G001700463
UPC #
191344539742
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Yale Gurney
Subject
Animals
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Yale Gurney
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a group of three grey bottom-feeding fish.

Having spent time working in the ad, marketing, and PR worlds, Yale Gurney has a keen knowledge of storytelling, now through his camera's eye. Yale frequently travels on assignment to document events, creating production stills and developing photographic stories for wall decor furnishings for an array of clients, from hotels and businesses to private clients.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.