This item is Discontinued.

Trademark Fine Art Zurbaran 'Childhood of the Virgin' Canvas Art, 35x47 AA01840-C3547GG

This item is Discontinued.

Trademark Fine Art

Zurbaran 'Childhood of the Virgin' Canvas Art, 35x47 (Discontinued)

Mfr # AA01840-C3547GG
Zoro # G001338123
UPC # 194189235480
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01840-C3547GG
Zoro #
G001338123
UPC #
194189235480
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Zurbaran
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Subject
People

Description

  • Artist: Zurbaran
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a girl in red in a portrait over a dark background.

Prominent Colors: Black, Brown, Wine, Red, Tan, Orange

Francisco de Zurbaran� was a�Spanish�painter. He is known primarily for his religious paintings depicting monks, nuns, and martyrs, and for his�still-lifes. Zurbaran gained the nickname "Spanish�Caravaggio," owing to the forceful, realistic use of�chiaroscuroin which he excelled.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.