This item is Discontinued.

Tradex Intl Ambitex, Disposable Gloves, Latex, Powder-Free, M, 100 PK, Clear PP7800F

Ambitex, Disposable Gloves, Latex, Powder-Free, M, 100 PK, Clear (Discontinued)

  • Mfr # PP7800F
  • Zoro # G111133274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP7800F
Zoro #
G111133274
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Clear
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Series
Ambitex

Description

Foaming Luxury Hand Soap Pink with Tropical Fragrance is a general purpose hand soap designed for effective cleaning of light to medium soils. The 1000 ml refill features a pink color and a tropical scent. Enriched with Aloe and Vitamin E, it nourishes the skin while cleansing. This product is Green Seal Certified and E1 rated, indicating compliance with environmental and safety standards. Sold in a pack of 6, it is suitable for various settings requiring frequent hand washing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.