This item is Discontinued.

Tradex Intl Ambitex, Disposable Gloves, Latex, Powder-Free, M, 100 PK, Cream SFR-32-PC / 132717047

This item is Discontinued.

Tradex Intl

Ambitex, Disposable Gloves, Latex, Powder-Free, M, 100 PK, Cream (Discontinued)

Mfr # SFR-32-PC / 132717047
Zoro # G611133248
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFR-32-PC / 132717047
Zoro #
G611133248
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Cream
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Series
Ambitex
Sterile/Non-Sterile
Non-Sterile

Description

This 32oz popcorn container bucket features a classic design with the word Popcorn printed on the exterior. It is made for serving and holding popcorn, ideal for concessions, parties, or movie nights. The container is constructed from durable materials suitable for food use. Its 32-ounce capacity provides ample space for popcorn. The product is designed by Graphic Packaging and offers a functional and convenient option for popcorn storage and serving, available in a pack of 500.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.