This item is Discontinued.

Tradex Intl Ambitex, Disposable Gloves, Latex, Powdered, M, 100 PK, Cream DMR-9-CHAMP / 109359016

Ambitex, Disposable Gloves, Latex, Powdered, M, 100 PK, Cream (Discontinued)

  • Mfr # DMR-9-CHAMP / 109359016
  • Zoro # G611133217
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DMR-9-CHAMP / 109359016
Zoro #
G611133217
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Cream
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
Ambitex

Description

This 9oz paper cold cup in champagne color is designed for serving cold beverages. Made from paper material, it offers a lightweight and disposable option suitable for various events and food service settings. The cup holds 9 ounces, making it ideal for individual servings. Its champagne hue provides an elegant appearance while maintaining functionality. The cup is compatible with standard cold drink lids and designed for single-use convenience. Its construction supports cold drink applications, ensuring durability and resistance to condensation during use. Available in a pack of 2500, this cup is perfect for large gatherings and commercial use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.