This item is Discontinued.

Tradex Intl Ambitex, Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue 10325

Ambitex, Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (Discontinued)

  • Mfr # 10325
  • Zoro # G511133331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10325
Zoro #
G511133331
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Ambitex

Description

White Swan Bathroom Tissue is a poly pack of 2-ply sheets measuring 4.2 inches by 3.8 inches 325 sheets. The product features a white color and is designed for bathroom use, offering a balance of softness and strength suitable for daily hygiene needs. This pack of 36 tissues is made from quality materials designed to provide reliable absorbency and comfort. The compact sheet size makes it compatible with standard bathroom tissue dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.