This item is Discontinued.

Tradex Intl Ambitex, Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Blue 78526

Ambitex, Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Blue (Discontinued)

  • Mfr # 78526
  • Zoro # G911133252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78526
Zoro #
G911133252
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Ambitex

Description

Glad Tall Drawstring Trash Bags are 13 gallon capacity and come in a pack of 4, each containing 100 bags. These dual-layered bags feature ForceFlex technology for extra stretch around sharp edges and heavy loads. They include RipGuard and LeakGuard technology to resist punctures, rips, tears, and liquid seepage. The bags have durable Grips-The-Can drawstrings with sturdy 3-ply handles for secure closure and easy lifting. Designed for kitchen or office use, these trash bags are suitable for daily waste containment and seasonal cleaning tasks. The product is branded by Clorox and offers reliable strength and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.