This item is Discontinued.

Tradex Intl Ambitex, Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black 86841

Ambitex, Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black (Discontinued)

  • Mfr # 86841
  • Zoro # G811133352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86841
Zoro #
G811133352
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Ambitex

Description

These Gem twist handle bags feature a virgin white color and measure 5.25 inches by 3.25 inches by 8.38 inches. Made from a range of materials with weights from 60 to 65 pounds for small and medium sizes and 70 to 80 pounds for large sizes, they offer durability for various uses. This pack of 250 bags is SFI certified and BPI certified compostable, supporting environmental sustainability. They also include How2Recycle labeling to guide proper recycling. Suitable for carrying or storage, these bags combine strength with eco-friendly compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.