This item is Discontinued.

Tradex Intl Ambitex, Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Blue 75326

Ambitex, Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Blue (Discontinued)

  • Mfr # 75326
  • Zoro # G411133226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75326
Zoro #
G411133226
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Ambitex

Description

Dawn Pro Industrial Surface Degreaser is a one-gallon cleaning solution designed for heavy-duty degreasing tasks. Available in a pack of 3, it is formulated to remove grease, oil, and grime from industrial surfaces efficiently. The product is suitable for use in open loop systems and is part of the P&G Professional line. Ideal for commercial and industrial environments, it supports maintaining clean and safe workspaces. The degreaser comes in a liquid form, providing effective surface cleaning while adhering to professional standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.