This item is Discontinued.

Tradex Intl Ambitex, Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Blue EMBL38RT

Ambitex, Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Blue (Discontinued)

  • Mfr # EMBL38RT
  • Zoro # G711133353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMBL38RT
Zoro #
G711133353
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Ambitex

Description

This 38 oz rectangular container features a black base and a clear lid, measuring 6x8x2 inches. Made for microwave use, it offers food visibility and secure closure to prevent spills and leaks. The container is designed for stacking and is suitable for storing salads, pastas, entrees, and other meals. Its durable construction supports convenient reheating and transportation, making it ideal for food storage and takeout applications, available in a pack of 300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.