This item is Discontinued.

Tradex Intl Ambitex, Disposable Gloves, Poly, XL, 500 PK, Clear VS606X-02050

Ambitex, Disposable Gloves, Poly, XL, 500 PK, Clear (Discontinued)

  • Mfr # VS606X-02050
  • Zoro # G311133234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS606X-02050
Zoro #
G311133234
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Clear
Material
Poly
Latex-Free
Yes
Series
Ambitex

Description

This product is a 6 oz squat container made of treated paper designed for durability and moisture resistance. It features a white color and is suitable for serving or storing food and beverages. The container is disposable and intended for single use, providing convenience in various settings such as food service, catering, and events. Its compact size allows for easy handling and portion control. The treated paper material helps maintain the integrity of the container when holding liquids or semi-solid items. Available in a pack of 1000, it ensures ample supply for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.