This item is Discontinued.

Tradex Intl Ambitex, Disposable Gloves, Vinyl, S, 100 PK, Clear YHLW08030000

Ambitex, Disposable Gloves, Vinyl, S, 100 PK, Clear (Discontinued)

  • Mfr # YHLW08030000
  • Zoro # G111133335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YHLW08030000
Zoro #
G111133335
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Series
Ambitex

Description

This 8x8.5x3 inch hinged container features three compartments designed for convenient portion control and separation of food items. Made from foam, it offers lightweight durability and insulation to help maintain food temperature. The container is suitable for takeout, catering, and meal prep applications. Its hinged lid provides secure closure to reduce spills and maintain freshness. The white foam material is practical for single-use purposes and easy disposal. Dimensions measure 8 inches in length, 8.5 inches in width, and 3 inches in height, providing ample capacity for various food servings. Available in a pack of 150, this container is ideal for bulk use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.