Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tradex Intl Ambitex, Disposable Gloves, Vinyl, XL, 100 PK, Clear PP7805F

Ambitex, Disposable Gloves, Vinyl, XL, 100 PK, Clear (Discontinued)

  • Mfr # PP7805F
  • Zoro # G111133229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP7805F
Zoro #
G111133229
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Series
Ambitex

Description

Foaming Hair & Body Shampoo is a 1000 ml blue liquid with a pleasant Aloe fragrance. This pH balanced shampoo features an economical foam formula enriched with Aloe and Vitamin E to moisturize skin. Designed for use on hair and body, it offers gentle cleansing with added hydration. The product comes in a large refill size sold in a pack of 6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.