This item is Discontinued.

Tradex Intl Supreme XP, Disposable Gloves, Stretch Vinyl, Powder-Free, M, 100 PK, Cream 5965

Supreme XP, Disposable Gloves, Stretch Vinyl, Powder-Free, M, 100 PK, Cream (Discontinued)

  • Mfr # 5965
  • Zoro # G511133263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5965
Zoro #
G511133263
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Cream
Material
Stretch Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Supreme XP

Description

White Swan 2-Ply Bathroom Tissue in white features a 4.0 inch by 3.1 inch 500 sheets size, offering a balance of strength and softness suitable for everyday bathroom use. This tissue is designed with two plies for added durability and comfort. It is ideal for residential or commercial restroom applications, providing reliable performance. The product is part of the Kruger brand lineup, known for quality hygiene products. The compact sheet dimensions ensure efficient use while maintaining a comfortable feel, available in a pack of 96.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.