This item is Discontinued.

Tradex Intl Supreme XP, Disposable Gloves, Stretch Vinyl, Powder-Free, XL, 100 PK, Cream 70221

Supreme XP, Disposable Gloves, Stretch Vinyl, Powder-Free, XL, 100 PK, Cream (Discontinued)

  • Mfr # 70221
  • Zoro # G811133215
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70221
Zoro #
G811133215
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Cream
Material
Stretch Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Supreme XP

Description

This 20 pound Squat Husky SOS Bag features a kraft color with dimensions of 8.25 inches by 5.31 inches by 13.38 inches. Made from a minimum of 60 percent post-consumer recycled content, it is FSC chain of custody certified and BPI certified compostable. The bag includes How2Recycle labeling, ensuring proper recycling instructions. Designed for durability and sustainability, it is suitable for various packaging applications requiring eco-friendly materials and reliable strength, available in a pack of 400.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.