Meater Plus RT1-MT-MP01 Meat Thermometer, 50 m Control, Dual Sensor, 130 mm L Probe
- Mfr # RTI-MT-MP01
- Zoro # G025010326
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTI-MT-MP01
- Zoro #
- G025010326
- UPC #
- 634868941825
- Country of Origin
- Taiwan, Province of China
Description
Traeger Meater Plus Meat Thermometer, Control Range: 50 m, Control Type: Bluetooth, Sensor Type: Dual, Shaft Diameter: 6 mm, Wireless Connection, Probe Length: 130 mm, Temperature Scale: deg F, deg C, Power Source: Battery, Ceramic/Stainless Steel, Dimensions: 157 mm L x 37 mm W x 28 mm H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.