Meater LED Bluetooth Enabled Grill/Meat Thermometer
- Mfr # RTU-MT-MP01
- Zoro # G115500119
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Length
1.55 in
Width
4.7 in
Depth
9.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTU-MT-MP01
- Zoro #
- G115500119
- UPC #
- 634868950490
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 1.55 in
- Width
- 4.7 in
- Depth
- 9.1 in
Description
Material: Ceramic/Stainless Steel/Wood *Product Type: Grill/Meat Thermometer *Sub Brand: Meater *Brand Name: Traeger *Color: Black/Silver *Packaging Type: Boxed *Batteries Required: *Battery Type: *Display Type: LED *Number in Package: 1 *Bluetooth Enab
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.