Shop TRAEGER

Pellet Grills 244888 20 lbs Signature Blend Pellets

  • Mfr # 244888
  • Zoro # G803693475

product price: 
$
60.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
244888
Zoro #
G803693475
UPC #
634868926440
Country of Origin
United States

Description

It is difficult to spend all your time with your pet and when you are busy, he is bound to get bored. So your pet needs toys too in order to have fun and spend some time. We provide a wide range of pet toys, which will engage them for hours at a stretch so that they don't get bored.

Features
  • Blend of hickory, maple & cherry woods
  • 100% hardwood, bag
Specifications
  • Capacity: 20 lbs
  • Country of Origin: USA
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.