Shop SUN JOE
See all product information
Create Account
1.5 cubic foot box of Hickory Firewood logs
- Mfr # HFIREWOOD1.5
- Zoro # G723782303
product price:Â
$
49.99
/ea
Key Features
Height
8.25 in
Length
19.5 in
Width
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HFIREWOOD1.5
- Zoro #
- G723782303
- UPC #
- 014761001787
- Country of Origin
- Mexico
- Item
- Firewood
Dimensions
- Height
- 8.25 in
- Length
- 19.5 in
- Width
- 16.5 in
Description
The Natural Way to Start a Fire. Elevate every burn with Sun Joe Hickory Wood, the classic hardwood fuel that delivers intense heat and unforgettable flavor. Prized for its exceptional density and superior BTU output that exceeds even oak, each piece burns with powerful intensity while producing the most long-lasting coals and a rich, deep aroma that fills the air. Whether you're slow-smoking ribs, grilling beef, or keeping warm indoors, Hickory Wood is truly the greatest collaborator for cooking, camping, or cozy nights by the fire. While it burns intensely and sparks slightly, its minimal ash production and long-burning properties make it a reliable, low-maintenance fuel source. When used for grilling or smoking, Hickory delivers a bold, bacon-like flavor that pairs perfectly with beef, pork, ribs, and poultry-creating that classic barbecue taste that's unmistakably rich and savory. Use it solo for intense smoke or blend with milder woods for a more balanced profile. Strong, dependable, and boldly flavorful, Hickory Wood is the hardwood choice for those who want maximum impact from every burn.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.