Zoro Homepage

Power Inverter, 400 W Peak, 400 W Continuous, 2 Outlets

  • Mfr # BAC287

  • Zoro # G908168298


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Peak Output Power
400 W
Continuous Output Power
400 W
Inverter Input Voltage
12V DC
Inverter Output Voltage
110V
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAC287
Zoro #
G908168298
UPC #
634868912740
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
400 W
Continuous Output Power
400 W
Inverter Input Voltage
12V DC
Inverter Output Voltage
110V
Outlet Type
Standard 3-Prong Outlet
Number of Outlets
2
Nominal Output Power
400 W

Description

Traeger, Red, 400W Power Inverter, Converts Standard 12V DC Power To 110V60Hz AC Power, Two 3 Prong Outlets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.