This item is Discontinued.

Traeger Traeger 8017711 Timberline 850 Gray Grill Cover for Timberline 850 Series TFB89WLE - 3.13 x 11.5 x 10.5 in. 8017711

This item is Discontinued.

Traeger

Traeger 8017711 Timberline 850 Gray Grill Cover for Timberline 850 Series TFB89WLE - 3.13 x 11.5 x 10.5 in. (Discontinued)

Mfr # 8017711
Zoro # G303713253
UPC # 634868920493
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8017711
Zoro #
G303713253
UPC #
634868920493
Country of Origin
Unknown

Description

Always cover your fire pit with a protective cover such as this one when not in use to maintain its appearance.

Specifications
  • Color: Gray
  • Depth: 11.5 in.
  • Material: Hydrotuff
  • Weather Resistant: Yes
  • Size: 10.5 x 3.13 in.
  • Weight: 5.32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.