Zoro Homepage

Food Box, Purple, 20 Capacity (Qt.)

  • Mfr # 1521-C80

  • Zoro # G2424095


product price: $18.89
/ea

Key Features

Capacity (L)
18.9 L
Capacity (Qt.)
20 qt
Overall Length (In.)
20 in
Overall Width (In.)
15 in
Overall Depth (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1521-C80
Zoro #
G2424095
UPC #
671080424606
Country of Origin
United States

Dimensions

Overall Length (In.)
20 in
Overall Width (In.)
15 in
Overall Depth (In.)
5 in
Overall Height (In.)
5 in
Overall Width
15 1/2 in
Overall Height
5 in
Overall Length
21 3/4 in

Details

Capacity (L)
18.9 L
Capacity (Qt.)
20 qt
Color
Purple
Material
Polyethylene
For Use With
Food
Handle Color
Purple
Handle
yes
Handle Type
Integral
Item
Food Storage Box
Features
Dishwasher Safe, Freezer Safe
Product Type
Food Storage Box
Freezer Safe
Yes
Microwaveable
No
Includes Handle
Yes
Dishwasher Safe
Yes
Graduated
No
NSF Certified
Yes

Description

Food Storage Box, Capacity 20 qt, Color Purple, Material Polyethylene, Overall Height 5 in, Overall Length 21 3/4 in, Overall Width 15 1/2 in, NSF Certified Yes, Dishwasher Safe Yes, Microwaveable No, Freezer Safe Yes, Product Type Food Storage Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.