
Safety Glove, Crinkle Latex, Green, 8 1 PR
Mfr # TG6250-GR-8
Zoro # G411902990
product price: $9.45
/prSold in multiples of 10 for $94.50
Key Features
Color
Green
Glove Coating Material
Crinkle Latex
ANSI/ISEA Cut Level
A5
Glove Materials
Polyester
Glove Lining Material
Polyester/Glass/HPPE/Steel/Nylon/Elastane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG6250-GR-8
Zoro #
G411902990
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
8
Details
Item
Safety Glove
Color
Green
Glove Coating Material
Crinkle Latex
ANSI/ISEA Cut Level
A5
Glove Materials
Polyester
Glove Lining Material
Polyester/Glass/HPPE/Steel/Nylon/Elastane
Series
TG6250
Description
The TG6250 provides an unmatched experience of durability and comfort by using the LXT yarn. It has an excellent soft handfeel, yet still provides level A5 cut resistance. The crinkle latex coating and Life Extending Technology treatment make the TG6250 perfect for high cut risk tasks in wet, dry and oily conditions. It provides outstanding grip, whilst maintaining a high level of dexterity. The LXT range is certified as carbon neutral.
- •Conforms to EN388:2016 and ASTM ANSI
- •LXT Engineering triple wrapped core for extra cut protection and a soft luxurious feel for the wearer
- •Hot contact resistance up to 100°C
- •LXT Treatment for water and dirt resistance and reduced staining
- •A breathable 15gg liner, making the glove highly dexterous and tactile
- •Carbon neutral
- •Certified washable up to 40°C
- •Plastic free packaging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.