
Safety Glove, Nitrile Foam, Green, 11 1 PR
Mfr # TG6240-GR-11
Zoro # G011902987
product price: $9.19
/pr
Sold in multiples of 10 for $91.90
Key Features
Color
Green
Glove Coating Material
Nitrile Foam
Series
TG6240
Glove Lining Material
HPPE/Steel/Glass Fibre/Nylon/Polyester/Elastane
Glove Materials
HPPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG6240-GR-11
Zoro #
G011902987
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
11
Details
Item
Safety Glove
Color
Green
Glove Coating Material
Nitrile Foam
Series
TG6240
Glove Lining Material
HPPE/Steel/Glass Fibre/Nylon/Polyester/Elastane
Glove Materials
HPPE
ANSI/ISEA Cut Level
A5
Description
TG6240 has unrivalled levels of dexterity and comfort and is designed to last for long periods of time. The MicroDex Ultra coating and new Life Extending Technology makes the TG6240 perfect for high cut risk tasks in wet, dry and oily conditions. Also features a thumb crotch to further extend the wear life of the glove. The LXT range is certified as carbon neutral.
- •Conforms to EN388: 2016 and ASTM ANSI
- •LXT Engineering triple wrapped core for extra cut protection and a soft luxurious feel for the wearer
- •Hot contact resistance up to 100°C
- •LXT Treatment for water, oil and dirt resistance and reduced staining
- •Reinforced thumb crotch for enhanced longevity
- •A breathable 15gg liner, making the glove highly dexterous and tactile
- •Touchscreen compatible
- •Carbon neutral
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.