Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glove, Nitrile Foam, Green, 6 1 PR

  • Mfr # TG6240-GR-6

  • Zoro # G211903005


product price: $9.19
/pr
Sold in multiples of 10 for $91.90

Key Features

Color
Green
Glove Coating Material
Nitrile Foam
Glove Materials
HPPE
Series
TG6240
Glove Lining Material
HPPE/Steel/Glass Fibre/Nylon/Polyester/Elastane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG6240-GR-6
Zoro #
G211903005
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
6

Details

Item
Safety Glove
Color
Green
Glove Coating Material
Nitrile Foam
Glove Materials
HPPE
Series
TG6240
Glove Lining Material
HPPE/Steel/Glass Fibre/Nylon/Polyester/Elastane
ANSI/ISEA Cut Level
A5

Description

TG6240 has unrivalled levels of dexterity and comfort and is designed to last for long periods of time. The MicroDex Ultra coating and new Life Extending Technology makes the TG6240 perfect for high cut risk tasks in wet, dry and oily conditions. Also features a thumb crotch to further extend the wear life of the glove. The LXT range is certified as carbon neutral.


  • •Conforms to EN388: 2016 and ASTM ANSI
  • •LXT Engineering triple wrapped core for extra cut protection and a soft luxurious feel for the wearer
  • •Hot contact resistance up to 100°C
  • •LXT Treatment for water, oil and dirt resistance and reduced staining
  • •Reinforced thumb crotch for enhanced longevity
  • •A breathable 15gg liner, making the glove highly dexterous and tactile
  • •Touchscreen compatible
  • •Carbon neutral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.