Zoro Homepage

Safety Glove, Polyurethane, Amber, 10 1 PR

  • Mfr # TG5360-AM-10

  • Zoro # G511903033


product price: $9.45
/pr
Sold in multiples of 10 for $94.50

Key Features

Color
Amber
Glove Coating Material
Polyurethane
Glove Lining Material
HPPE/Steel/Nylon/Polyester/Glass Fibre/Elastane
Series
TG5360
Glove Materials
HPPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG5360-AM-10
Zoro #
G511903033
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
10

Details

Item
Safety Glove
Color
Amber
Glove Coating Material
Polyurethane
Glove Lining Material
HPPE/Steel/Nylon/Polyester/Glass Fibre/Elastane
Series
TG5360
Glove Materials
HPPE
ANSI/ISEA Cut Level
A5

Description

The TG5360 is part of the world's first carbon neutral glove range. The TG5360 is an ultra-fine cut level A3 safety glove, fantastic for tasks that need high dexterity and precision, they are also touchscreen compatible. This glove is certified washable at 40C for 5 wash cycles.


  • •Certified Carbon Neutral
  • •Longer wash cycle- certified washable to 5 washes
  • •Increased dexterity from 18ggPlus yarn technology
  • •LXT Treatment for water, oil and dirt resistance and reduced staining
  • •Plastic free packaging
  • •Dexterous, highly tactile, and breathable
  • •Works well in wet and dry conditions
  • •Touchscreen compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.