
Safety Glove, Polyurethane, Green, 10 1 PR
Mfr # TG7360-GR-10
Zoro # G511903026
product price: $13.59
/prSold in multiples of 10 for $135.90
Key Features
Color
Green
Glove Coating Material
Polyurethane
Series
TG7360
ANSI/ISEA Cut Level
A5
Glove Materials
HPPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG7360-GR-10
Zoro #
G511903026
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
10
Details
Item
Safety Glove
Color
Green
Glove Coating Material
Polyurethane
Series
TG7360
ANSI/ISEA Cut Level
A5
Glove Materials
HPPE
Glove Lining Material
HPPE/Steel/Nylon/Polyester/Glass/Elastane
Description
The TG7360 is part of the world's first carbon neutral glove range. The TG7360 is an ultra-fine cut level A6 safety glove, fantastic for tasks that need high dexterity and precision, and it is also touchscreen compatible. This glove is certified washable at 40C for 5 wash cycles.
- •Certified Carbon Neutral
- •Longer wash cycle- certified washable to 5 washes
- •Increased dexterity from 18ggPlus yarn technology
- •LXT Treatment for water, oil and dirt resistance and reduced staining
- •Dexterous, highly tactile, and breathable
- •Works well in wet and dry conditions
- •Touchscreen compatible
- •Plastic free packaging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.