Zoro Homepage

Safety Glove, Sandy Nitrile Foam, Green, 7 1 PR

  • Mfr # TG5545-GR-7

  • Zoro # G411902976


product price: $15.39
/pr
Sold in multiples of 5 for $76.95

Key Features

Color
Green
Glove Coating Material
Sandy Nitrile Foam
Glove Lining Material
HPPE/Polyester/Steel/Elastane
ANSI/ISEA Cut Level
A5
Series
TG5545
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG5545-GR-7
Zoro #
G411902976
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7

Details

Item
Safety Glove
Color
Green
Glove Coating Material
Sandy Nitrile Foam
Glove Lining Material
HPPE/Polyester/Steel/Elastane
ANSI/ISEA Cut Level
A5
Series
TG5545
Glove Materials
HPPE

Description

The new and improved TG5545 uses the same yarn technology as the popular TG6240, taking impact gloves to the next level by giving unrivalled levels of dexterity and comfort. As part of the LXT range, it is designed to do more, for longer. The MicroDex Ultra coating and Life Extending Technology treatment makes the TG5545 perfect for high cut risk tasks in wet, dry and oily conditions. The added back of hand impact protection is perfect for heavy handling industries such as rail,infrastructure and oil and gas.


  • •LXT Treatment for water, oil and dirt resistance and reduced staining
  • •Hot contact resistance up to 100°C
  • •LXT Engineering triple wrapped core for extra cut protection and a soft luxurious feel for the wearer
  • •Conforms to EN388:2016 and ASTM ANSI
  • •A breathable 15gg liner, making the glove highly dexterous and tactile
  • •Touchscreen compatible
  • •Carbon neutral
  • •Level P Impact resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.