12in Traffic Safety Cone - 1.7 Lbs - Orange - No Reflective Collar - 1PC

  • Mfr # TKTC-12-1.7-OR-NC

  • Zoro # G722653741


product price:  $9.95
/ea

Key Features

Height
12 in
Material
PVC
Color
Orange
Base Weight
1.7 lbs
Length
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKTC-12-1.7-OR-NC
Zoro #
G722653741
UPC #
810155359669
Country of Origin
Thailand

Dimensions

Height
12 in
Length
8.6 in
Width
8.6 in

Details

Item
Traffic Safety Cone
Material
PVC
Color
Orange
Base Weight
1.7 lbs
Number of Reflective Stripes
0
Weight
1.76 lbs
Includes
1 PC
Standards
ASTM D4956 – 07

Description

Traffic Kontrol Traffic Cones are meticulously designed to provide optimum road safety and efficient traffic management. These cones are injection molded with premium PVC, ensuring durability and longevity in various environments. Featuring an indented handle top, these traffic cones offer convenient carrying options and provide a means for attaching tapes, enabling enhanced visibility and guidance. The handle design facilitates easy transportation and deployment, ensuring efficient use in any situation. These traffic cones adhere to industry safety standards, including ASTM D4956-07. These standards ensure that Traffic Kontrol Traffic Cones meet the highest quality and performance criteria, assuring reliable and safe traffic control measures. The Traffic Kontrol Traffic Cones are constructed from flexible and durable PVC. This material provides resilience and longevity, while the black rubber base offers stability and prevents rolling, even when the cone is knocked over. The square base design further enhances stability, ensuring the cones remain in place and maintain their intended function. With a temperature range spanning from -15°C to 55°C (5°F to 131°F), these traffic cones can withstand a wide range of climates, making them suitable for use in various geographic locations. Choose Traffic Kontrol Traffic Cones for a comprehensive and reliable solution that prioritizes road safety. Trust Traffic Kontrol Traffic Cones to meet your traffic control needs and ensure the safety of road users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products