18in Traffic Cone, 3 Lbs, Orange, 6in Hi Intensity Reflective Collars, 464PC Bulk Pallet

  • Mfr # TKTC-18-3-OR-1C-464

  • Zoro # G521695362


product price:  $6,825.99
/pk 464, $14.71/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
PVC
Height
20 in
Weight
1,392 lb
Includes
464 PCS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKTC-18-3-OR-1C-464
Zoro #
G521695362
UPC #
-
Country of Origin
Thailand

Dimensions

Height
20 in

Details

Item
Traffic Safety Cone
Color
Orange
Material
PVC
Weight
1,392 lb
Includes
464 PCS
Standards
ASTM D4956-07 & MUTCD
Base Weight
3 lbs
Number of Reflective Stripes
1
Retroreflective Collar
6 in

Description

The 18-inch orange traffic cone offers high visibility and superior durability for effective traffic management in all environments. Constructed from flexible PVC with an elastomer blend, it withstands heavy impacts and vehicle runovers without cracking or deforming. Engineered to maintain shape even when twisted 180° or compressed, it quickly reinstates form when repositioned. The wide body and weighted 3 lb recycled PVC base enhance stability on roads, job sites, and parking areas. A 6-inch Type IV retroreflective collar ensures clear visibility both day and night, meeting ASTM D4956-07 and MUTCD standards. With UV resistance, high/low temperature tolerance (-30 degrees celsius to 65 degrees celsius), and long-lasting performance, this cone reliably supports lane separation, hazard warnings, and pedestrian control in any weather.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.