Shop TRAFFIC KONTROL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18in Traffic Safety Cone, 3Lbs, Orange, 6in Hi Intensity Reflective Collars, Bulk Pallet, 200PK
- Mfr # TKTC-18-3-OR-1C-200
- Zoro # G222944974
product price:Â
$
3,907.99
/pk of 200, $19.54/ea
Key Features
Material
PVC + Elastomer
Height
18 in
Includes
Recycled PVC Weighted Base
Standards
ASTM D4956-07 & MUTCD
Base Weight
3LBS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TKTC-18-3-OR-1C-200
- Zoro #
- G222944974
- UPC #
- 810155355463
- Country of Origin
- Thailand
- Item
- 18" Traffic Safety Cone - Bulk Pallet
- Color
- Orange
- Material
- PVC + Elastomer
- Includes
- Recycled PVC Weighted Base
- Standards
- ASTM D4956-07 & MUTCD
- Base Weight
- 3LBS
Dimensions
- Height
- 18 in
Description
The 18-inch orange traffic cone offers high visibility and superior durability for effective traffic management in all environments. Constructed from flexible PVC with an elastomer blend, it withstands heavy impacts and vehicle runovers without cracking or deforming. Engineered to maintain shape even when twisted 180 Degrees or compressed, it quickly reinstates form when repositioned. The wide body and weighted 3 lb recycled PVC base enhance stability on roads, job sites, and parking areas. A 6-inch Type IV retroreflective collar ensures clear visibility both day and night, meeting ASTM D4956-07 and MUTCD standards. With UV resistance, high/low temperature tolerance (-30 Degrees C to 65 Degrees C), and long-lasting performance, this cone reliably supports lane separation, hazard warnings, and pedestrian control in any weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.