28in Collapsible Traffic Road Cone, 2 Reflective Collars, Orange Without LED, 6PC, 6PK

  • Mfr # TKTCC-28-7-OR-2C-6

  • Zoro # G822653566


product price:  $127.99
/pk 6, $21.33/ea
Free Shipping & Returns

Key Features

Height
28 in
Includes
Built-in Base
Material
Durable Rubber
Color
Orange
Standards
ASTM D4956-07 & MUTCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKTCC-28-7-OR-2C-6
Zoro #
G822653566
UPC #
-
Country of Origin
Thailand

Dimensions

Height
28 in

Details

Item
28" Collapsible Traffic Safety Cone, 7LBS Base - 1PC
Includes
Built-in Base
Material
Durable Rubber
Color
Orange
Standards
ASTM D4956-07 & MUTCD
Base Weight
7 lbs

Description

Traffic Kontrol Foldable / Pop-up Traffic Cones are designed to keep you prepared without sacrificing space, during emergencies strike or roadside hazards appear, the last thing you need is bulky, hard-to-store traffic cones slowing you down. Traditional cones take up valuable trunk space and aren’t always practical for first responders, roadside crews, or anyone on the move. Built with a durable black rubber base and bright waterproof safety orange material, this cone is highly visible and stable, even in high winds or next to fast-moving traffic. Two reflective collars (6in and 4in) ensure drivers see you both day and night. For even greater safety at night, an optional built-in LED light (powered by two AAA batteries) increases visibility from a farther distance, making this cone ideal for roadside emergencies, vehicle breakdowns, and first responder scenes. Using this cone is simple: Pull it from your trunk or storage box. Pop it open to full height (28 inches). Stay safe knowing it meets MUTCD safety standards. With the cone collapsing to just 2.5 inches thick, you’ll always have space for it, whether you’re a police officer, firefighter, EMT, roadside technician, or just a prepared driver. Don’t get caught unprepared when safety matters most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.