
28in Traffic Safety Cone - 7 Lbs - Lime - 6in +4in Hi Intensity Reflective Collars - 1PC
Mfr # TKTC-28-7-LM-2C
Zoro # G722653628
product price: $23.29
/eaKey Features
Color
Lime
Material
PVC
Height
28 in
Weight
7 lb
Length
13-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TKTC-28-7-LM-2C
Zoro #
G722653628
UPC #
-
Country of Origin
Thailand
Dimensions
Height
28 in
Length
13-1/2 in
Width
13-1/2 in
Outside Diameter
7 in
Details
Item
Traffic Safety Cone
Color
Lime
Material
PVC
Weight
7 lb
Includes
1 PC
Standards
ASTM D4956-07 & MUTCD
Base Weight
7 lbs
Retroreflective Collar
6 in + 4 in
Number of Reflective Stripes
2
Description
Traffic Kontrol Traffic Cones are meticulously designed to provide optimum road safety and efficient traffic management. These cones are injection molded with premium PVC, ensuring durability and longevity in various environments. Featuring an indented handle top, these traffic cones offer convenient carrying options and provide a means for attaching tapes, enabling enhanced visibility and guidance. The handle design facilitates easy transportation and deployment, ensuring efficient use in any situation. For night-time use and compliance with regulations, Traffic Kontrol Traffic Cones are equipped with reflective collar. To meet the requirements for approved use on public roads at night, these cones are fitted with 6in + 4in reflective collars. The retroreflective collar, specifically Type IV, guarantees superior visibility, effectively marking hazardous areas and preventing accidents. These traffic cones adhere to industry safety standards, including MUTCD (Manual on Uniform Traffic Control Devices) and ASTM D4956-07. These standards ensure that Traffic Kontrol Traffic Cones meet the highest quality and performance criteria, assuring reliable and safe traffic control measures. The Traffic Kontrol Traffic Cones are constructed from flexible and durable PVC. This material provides resilience and longevity, while the black rubber base offers stability and prevents rolling, even when the cone is knocked over. The square base design further enhances stability, ensuring the cones remain in place and maintain their intended function. With a temperature range spanning from -15°C to 55°C (5°F to 131°F), these traffic cones can withstand a wide range of climates, making them suitable for use in various geographic locations. Choose Traffic Kontrol Traffic Cones for a comprehensive and reliable solution that prioritizes road safety. The premium PVC construction, combined with reflective collars, offers high visibility and effective traffic management, marking hazardous areas and creating safe traffic lanes. Trust Traffic Kontrol Traffic Cones to meet your traffic control needs and ensure the safety of road users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.