
36in Traffic Cone, 12 Lbs, 6in + 4in Hi Intensity Reflective Collars, 450PC Bulk Pallet, 450PK
Mfr # TKTC-36-12-OR-2C-450
Zoro # G921695450
product price:Â $14,669.99
/pk 450, $32.60/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height
36 in
Base Weight
12 lbs
Standards
ASTM D4956-07 & MUTCD
Color
Bright Orange
Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TKTC-36-12-OR-2C-450
Zoro #
G921695450
UPC #
-
Country of Origin
Thailand
Dimensions
Height
36 in
Details
Base Weight
12 lbs
Standards
ASTM D4956-07 & MUTCD
Color
Bright Orange
Material
PVC
Item
Traffic Safety Cone
Includes
Recycled PVC Weighted Base
Description
Traffic Kontrol Traffic Cones are meticulously designed to provide optimum road safety and efficient traffic management. These cones are injection molded with premium PVC, ensuring durability and longevity in various environments. Featuring an indented handle top, these traffic cones offer convenient carrying options and provide a means for attaching tapes, enabling enhanced visibility and guidance. The handle design facilitates easy transportation and deployment, ensuring efficient use in any situation. These traffic cones adhere to industry safety standards, including MUTCD (Manual on Uniform Traffic Control Devices). These standards ensure that Traffic Kontrol Traffic Cones meet the highest quality and performance criteria, assuring reliable and safe traffic control measures. The Traffic Kontrol Traffic Cones are constructed from flexible and durable PVC. This material provides resilience and longevity, while the black rubber base offers stability and prevents rolling, even when the cone is knocked over. The square base design further enhances stability, ensuring the cones remain in place and maintain their intended function. With a temperature range spanning from -15 degrees celsius to 55 degrees celsius (5 degrees farenheit to 131 degrees farenheit), these traffic cones can withstand a wide range of climates, making them suitable for use in various geographic locations. Choose Traffic Kontrol Traffic Cones for a comprehensive and reliable solution that prioritizes road safety. Trust Traffic Kontrol Traffic Cones to meet your traffic control needs and ensure the safety of road users.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.