36in Traffic Safety Cone, 12 Lbs, Orange, 6in + 4in Hi Intensity Reflective Collars, 3PK
- Mfr # TKTC-36-12-OR-2C-3
- Zoro # G522944940
product price:Â
$
239.99
/pk of 3, $80.00/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
PVC
Height
36 in
Includes
Recycled PVC Weighted Base
Standards
ASTM D4956-07 & MUTCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TKTC-36-12-OR-2C-3
- Zoro #
- G522944940
- UPC #
- 810155355555
- Country of Origin
- Thailand
Dimensions
- Height
- 36 in
Details
- Item
- 36" Traffic Safety Cone
- Color
- Orange
- Material
- PVC
- Includes
- Recycled PVC Weighted Base
- Standards
- ASTM D4956-07 & MUTCD
- Base Weight
- 12LBS
Description
Traffic Kontrol Traffic Cones are meticulously designed to provide optimum road safety and efficient traffic management. These cones are injection molded with premium PVC, ensuring durability and longevity in various environments. Featuring an indented handle top, these traffic cones offer convenient carrying options and provide a means for attaching tapes, enabling enhanced visibility and guidance. The handle design facilitates easy transportation and deployment, ensuring efficient use in any situation. These traffic cones adhere to industry safety standards, including MUTCD (Manual on Uniform Traffic Control Devices). These standards ensure that Traffic Kontrol Traffic Cones meet the highest quality and performance criteria, assuring reliable and safe traffic control measures. The Traffic Kontrol Traffic Cones are constructed from flexible and durable PVC. This material provides resilience and longevity, while the black rubber base offers stability and prevents rolling, even when the cone is knocked over. The square base design further enhances stability, ensuring the cones remain in place and maintain their intended function. With a temperature range spanning from -15 Degrees C to 55 Degrees C (5 Degrees F to 131 Degrees F), these traffic cones can withstand a wide range of climates, making them suitable for use in various geographic locations. Choose Traffic Kontrol Traffic Cones for a comprehensive and reliable solution that prioritizes road safety. Trust Traffic Kontrol Traffic Cones to meet your traffic control needs and ensure the safety of road users.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.