Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delineator Post, High-Density Polyethylene+Elastomer, 45 in Height, 8 lbs, Orange

  • Mfr # TKDP-ATOP-45-8-OR

  • Zoro # G410331081


product price: $23.99
/ea

Key Features

Color
Orange
Material
High-Density Polyethylene & Elastomer
Height
45 in
Weight
8 lbs
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKDP-ATOP-45-8-OR
Zoro #
G410331081
UPC #
850053843358
Country of Origin
China

Dimensions

Height
45 in
Width
4 in

Details

Item
Delineator Post
Color
Orange
Material
High-Density Polyethylene & Elastomer
Weight
8 lbs
Base Weight
8 lb

Description

Post Height: 45" Inch, Base 8LbsMade of HDPE+Elastomer High-Density PolyethyleneTwo 4" 3M Prismatic Reflective Collars IncludedTemperature Range: -25 DegC to 60 DegC -13 DegF to 140 DegFTraffic Arch-Top Delineator kits are specially designed to enhance road safety and effectively guide motorists in various environments.These kits include a 45-inch delineator post made of HDPE+Elastomer, ensuring durability and longevity even in challenging conditions.The kit offers versatility with the option to choose between bases weighing 8 lbs or 12 lbs, allowing you to select the appropriate level of stability and support for your specific needs. Whether you prefer the baseless option or the additional weight provided by the bases, the Kits can accommodate your requirements.Each kit comes complete with two 4-inch 3M Prismatic Reflective Collars, ensuring exceptional visibility and optimum warning effects. The high-bright reflecting sheeting utilized in the flexible delineator post catches drivers' attention, effectively drawing their focus to dangerous areas. Even when the post is reversed in direction, it can still catch drivers' eyes, providing continuous warning and increasing overall safety.Durability is a key feature of these Kits. The reflective and flexible warning post is designed to withstand high pressure, folding, and winding, making it highly resistant to damage. Even if the post becomes bent, it effortlessly returns to its original state, maintaining its effectiveness and performance.No matter the weather conditions, the Delineator Kits remain reliable. They are sunproof, waterproof, and weather-resistant, ensuring consistent functionality and visibility over time. The colorfastness of the delineator post's materials guarantees that the reflective properties remain vibrant, maximizing visibility in all lighting conditions.With a temperature range spanning from -25 DegC to 60 DegC -13 DegF to 140 DegF, the Kits can withstand a wide range of climates, making them suitable for deployment in diverse geographical locations.Choose Traffic Arch-Top Delineator Kits for a comprehensive solution that prioritizes road safety. With their exceptional visibility, flexibility, and durability, these kits serve as invaluable tools for effectively guiding drivers and reducing accidents on the road.


  • SPECS: 45 Inch Tall | 8 Lbs Base | 1PC | High Visibility Orange Color | Two 4" Reflective Collars | UV Resistant
  • HIGH VISIBILITY: Orange delineator posts are highly visible due to their bright color & two additional reflective collars.
  • MATERIAL: Our orange delineator posts are constructed with premium UV resistant high-density polyethylene (HDPE).
  • SAFETY: These industrial delineator posts meet the safety standards of MUTCD; FHWA; NFPA; ASTM D4956 – 07
  • APPLICATIONS: These orange delineators are ideal for road safety, public safety, traffic safety, industrial and professional use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.