Zoro Homepage

Delineator Posts, High-Density Polyethylene+Elastomer, 45 in Height, No Base, Orange 120 PK

  • Mfr # TKDP-ATOP-45-OR-120

  • Zoro # G616553317


product price: $1,974.99
/pk 120, $16.46/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Orange
Material
High-Density Polyethylene+Elastomer
Height
45 in
Weight
No Base
Number of Reflective Stripes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKDP-ATOP-45-OR-120
Zoro #
G616553317
UPC #
-
Country of Origin
Thailand

Dimensions

Height
45 in

Details

Item
Delineator Posts
Color
Orange
Material
High-Density Polyethylene+Elastomer
Weight
No Base
Number of Reflective Stripes
2
Base Weight
No Base

Description

The Traffic Arch-Top Delineator is a state-of-the-art solution designed to enhance road safety and effectively guide motorists in various environments. Standing at a height of 45 inches, these delineator post bases options are available, providing flexibility for different installation requirements. Crafted from HDPE+Elastomer High-Density Polyethylene, the Traffic Arch-Top Delineator is built to withstand the challenges of the road. It is compatible with 8 lbs and 12 lbs rubber bases, offering stability and support in diverse conditions. Choose the option that suits your needs, with or without the 8 lbs and 12 lbs base. Equipped with two 4-inch 3M Prismatic Reflective Collars, this delineator post ensures high visibility and exceptional warning effects. The bright reflective sheeting catches drivers' attention, effectively drawing their focus to hazardous areas. Even when reversed in direction, the flexible design of the post allows it to catch drivers' eyes, promoting greater awareness and safety. No matter the weather conditions, the Traffic Arch-Top Delineator remains reliable. It is sunproof, waterproof, and weather-resistant, ensuring consistent performance over time. The colorfastness assures that the reflective properties remain vibrant and effective, maximizing the visibility in all lighting conditions. With a temperature range spanning from -25°C to 60°C -13°F to 140°F, this delineator post can withstand a wide range of climates, making it suitable for diverse geographical locations. Choose the Traffic Arch-Top Delineator for a high-quality, versatile solution that prioritizes road safety. Its exceptional visibility, durability, and weather resistance make it an invaluable tool for effectively guiding drivers and reducing accidents on the road.


  • SPECS: 45 Inch Tall | 120PC/Pack | High Visibility Orange Color | Two 4" Reflective Collars | UV Resistant | Compatible with 8 & 12 Lbs Rubber Base
  • HIGH VISIBILITY: Orange delineator posts are highly visible due to their bright color & two additional reflective collars.
  • MATERIAL: Our orange delineator posts are constructed with premium UV resistant high-density polyethylene (HDPE).
  • SAFETY: These industrial delineator posts meet the safety standards of MUTCD; FHWA; NFPA; ASTM D4956 – 07
  • APPLICATIONS: These orange delineators are ideal for road safety, public safety, traffic safety, industrial and professional use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.