Flexible Delineator Post - 36in Height - Surface Mount - Orange - Bulk Pallet 200PC, 200PK

  • Mfr # TKSMB-36-OR-KIT-200

  • Zoro # G922653589


product price: $7,022.99
/pk 200, $35.11/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Width
7.87 in
Material
TPU/LDPE
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKSMB-36-OR-KIT-200
Zoro #
G922653589
UPC #
-
Country of Origin
Thailand

Dimensions

Width
7.87 in
Height
36 in

Details

Color
Orange
Material
TPU/LDPE
Item
Flexible Delineator Post Bulk Pallet

Description

This high-performance Flexible delineator post is designed for maximum visibility, durability, and safety in high-traffic areas. Engineered with a rugged injection-molded TPU base and an extruded LDPE post, it withstands harsh conditions and repeated impacts. The two-piece construction interlocks to form a single inseparable unit, resilient even under the weight of heavy trucks. Featuring a 360° reflective surface with three 3-inch reflective stripes, this post ensures outstanding visibility from any angle, day or night. The proven reactive spring assembly allows the post to rebound fully from impacts in any direction, maintaining long-term performance and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.